
- Crimp Fitting
- Straight Fitting Angle
- 4.217 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 4.217 in |
Item Type | Socket |
Hex Size 1 | 3.449 in |
Material | Carbon Steel |
Style | Crimp |
Finish | Zinc |
Fitting Angle | Straight |
Series | 1W Series |
Thread Sealant | No |
Weight | 3.1 LB |
