
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 2.62 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Tube O.D. | 1 |
Material | Carbon Steel |
Compatible Hose I.D. | 1 |
Finish | Zinc |
Tube O.D. | 1 in |
Hole Dia. | 1.42 in |
Style | Crimp |
Overall Length | 2.62 in |
Thread Sealant | No |
Fitting Angle | Straight |
Item Type | Socket |
O.D. | 1.92 in |
Series | 1W Series |
Hex Size 1 | 1.92 in |
Weight | 0.0 LB |
