
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.051 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 2.051 in |
Tube O.D. | 3/4 in |
Hex Size 1 | 1.699 in |
Style | Crimp |
Fitting Angle | Straight |
Finish | Zinc |
O.D. | 1.699 in |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Thread Sealant | No |
Item Type | Socket |
Compatible Tube O.D. | 0.75 |
Series | 1W Series |
Compatible Hose I.D. | 0.75 |
Hole Dia. | 1.165 in |
Weight | 0.0 LB |
