
- Crimp Fitting
- Straight Fitting Angle
- 2 in Hose Inside Diameter
- 7.91 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Overall Length | 7.91 in |
End Type 1 | Flanged |
Thread Sealant | No |
Series | 1W Series |
Hose Cut-Off Factor | 4.607 in |
Item Type | Nipple Assembly |
Hose I.D. | 2 in |
Hose Dash Size | 32 |
Style | Crimp |
Material | Carbon Steel |
Finish | Zinc |
Weight | 3.745 LB |
