
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 7.28 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | 90° |
Material | Carbon Steel |
Series | 1W Series |
Hose I.D. | 1 1/4 in |
End Type 1 | Flanged |
Style | Crimp |
Overall Length | 7.28 in |
Hose Cut-Off Factor | 4.33 in |
Item Type | Nipple Assembly |
Finish | Zinc |
Height | 3 1/2 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hole Dia. | 1 in |
Hose Dash Size | 20 |
Weight | 0.0 LB |
