
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 7.48 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 1/4 in |
Hose Dash Size | 20 |
Style | Crimp |
Thread Sealant | No |
Hose Cut-Off Factor | 4.53 in |
Finish | Zinc |
End Type 1 | Flanged |
Overall Length | 7.48 in |
Fitting Angle | 45° |
Height | 1.540 in |
Hole Dia. | 1 in |
Series | 1W Series |
Item Type | Nipple Assembly |
Material | Carbon Steel |
Weight | 0.0 LB |
