
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.508 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Nipple Assembly |
Thread Size | 1-11 1/2 |
Hex Size 1 | 1.457 in |
Hose Cut-Off Factor | 2.421 in |
Fitting Angle | Straight |
Hole Dia. | 0.77 in |
Material | Carbon Steel |
Tube O.D. | 1 in |
Compatible Hose I.D. | 1 |
Compatible Tube O.D. | 1 |
Finish | Zinc |
Thread Sealant | No |
Series | 1W Series |
Hose I.D. | 1 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
End Type 1 | NPTF |
O.D. | 1.457 in |
Overall Length | 4.508 in |
Hose Dash Size | 16 |
End Gender 1 | Male |
Weight | 0.0 LB |
