
- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 6.13 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | Flanged |
Material | Carbon Steel |
Overall Length | 6.13 in |
Hose Cut-Off Factor | 3 1/2 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Height | 2.800 in |
Fitting Angle | 90° |
Finish | Zinc |
Item Type | Nipple Assembly |
Hose I.D. | 1 in |
Thread Sealant | No |
Series | 1W Series |
Style | Crimp |
Hole Dia. | 0.77 in |
Weight | 0.0 LB |
