
- Crimp Fitting
- Straight Fitting Angle
- 30 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.17 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Series | 1W Series |
Material | Carbon Steel |
Finish | Zinc |
Hex Size 1 | 1.42 in |
Hole Dia. | 0.48 in |
Hose Dash Size | 10 |
Style | Crimp |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Thread Size | M30x2 |
Item Type | Nipple Assembly |
Overall Length | 3.17 in |
Tube O.D. | 30.000 mm |
Hose I.D. | 5/8 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.4 in |
End Type 1 | Metric |
Weight | 0.0 LB |
