
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.627 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Zinc |
Style | Crimp |
Series | 1W Series |
Compatible Tube O.D. | 0.75 |
Hex Size 1 | 1.21 in |
Hose Dash Size | 12 |
Overall Length | 3.627 in |
Hose I.D. | 3/4 in |
Thread Sealant | No |
End Gender 1 | Male |
Fitting Angle | Straight |
O.D. | 1.21 in |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.985 in |
Hole Dia. | 0.59 in |
Tube O.D. | 3/4 in |
Compatible Hose I.D. | 0.75 |
Item Type | Nipple Assembly |
Thread Size | 3/4-14 |
Material | Carbon Steel |
Weight | 0.0 LB |
