
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.12 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 3/4 in |
Fitting Angle | 45° |
End Type 1 | Flanged |
Thread Sealant | No |
Material | Carbon Steel |
Hose Dash Size | 12 |
Item Type | Nipple Assembly |
Height | 1.060 in |
Series | 1W Series |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 3.07 in |
Finish | Zinc |
Hole Dia. | 0.59 in |
Overall Length | 5.12 in |
Style | Crimp |
Weight | 0.0 LB |
