
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 4.35 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Zinc |
Series | 1W Series |
Thread Sealant | No |
End Type 1 | Flanged |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.31 in |
Item Type | Nipple Assembly |
Material | Carbon Steel |
Hole Dia. | 0.59 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Style | Crimp |
Overall Length | 4.35 in |
Weight | 0.0 LB |
