
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.27 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size | 7/8 in |
Hose Dash Size | 8 |
Threads per Inch | 14 |
Series | Global 2-Piece Series |
Material | Carbon Steel |
Fitting Type | Male Pipe |
Hose Cut-Off Factor | 1.28 in |
Thread Sealant | No |
Fitting Angle | Straight |
Overall Length | 2.27 in |
End Gender 1 | Male |
Item Type | Nipple Assembly |
Finish | Zinc |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/8 in |
Thread Size | 1/2-14 |
Hole Dia. | 0.16 in |
Hex Size 1 | 7/8 in |
Thread Pitch | N/A |
Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
End Type 1 | MPT |
Weight | 0.2 LB |
