
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.08 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 1 11/16 in |
Material | Carbon Steel |
Hex Size | 1 11/16 in |
Thread Pitch | N/A |
Thread Sealant | No |
Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
Tube O.D. | 1 1/4 in |
Fitting Angle | Straight |
End Connection Size Code | 20 |
End Gender 1 | Male |
Thread Size | 1 1/4-11 1/2 |
Fitting Type | Male Pipe |
End Type 1 | MPT |
Hole Dia. | 0.82 in |
Hose Dash Size | 20 |
Threads per Inch | 11 1/2 |
Overall Length | 3.08 in |
Item Type | Nipple Assembly |
Series | Global 2-Piece Series |
Finish | Zinc |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 in |
Hose Cut-Off Factor | 1.72 in |
Weight | 0.9 LB |
