
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Hose Inside Diameter
- 3.39 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | Global 2-Piece Series |
End Gender 1 | Female |
Fitting Angle | 90° |
Thread Sealant | No |
Thread Size | 1 1/16-12 |
Height | 1.800 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/4 in |
Finish | Zinc |
Item Type | Nipple Assembly |
Overall Length | 3.39 in |
End Type 1 | JIC |
Hole Dia. | 0.38 in |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
Material | Carbon Steel |
Hose Cut-Off Factor | 2.22 in |
Weight | 0.408 LB |
