
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.18 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Size | 1-14 |
Series | Global 2-Piece Series |
Material | Carbon Steel |
Hex Size | 1.12 in |
Hose Dash Size | 8 |
Thread Sealant | No |
Fitting Angle | 45° |
Tube O.D. | 5/8 in |
Overall Length | 3.18 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.01 in |
Hole Dia. | 0.38 in |
Finish | Zinc |
End Gender 1 | Female |
Item Type | Nipple Assembly |
Height | 0.650 in |
End Type 1 | ORS |
Fitting Type | Female ORS Swivel 45° Elbow |
Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
Thread Pitch | N/A |
Hose I.D. | 1/2 in |
Threads per Inch | 14 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/8 in |
Weight | 0.35 LB |
