
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.81 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 12 |
Rigid/Swivel | Swivel |
Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
Fitting Angle | Straight |
Series | Global 2-Piece Series |
Thread Size | 7/8-14 |
Threads per Inch | 14 |
End Gender 1 | Female |
Hex Size 1 | 1 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.63 in |
End Type 1 | JIC |
Tube O.D. | 5/8 in |
Hole Dia. | 0.48 in |
Hex Size | 1 in, 1 1/8 in |
Hex Size 2 | 1 1/8 in |
End Type 2 | Line/Hose/Tube |
Fitting Type | JIC 37° Female Swivel |
Item Type | Nipple Assembly |
Finish | Zinc |
Hose I.D. | 3/4 in |
Thread Sealant | No |
Overall Length | 2.81 in |
Thread Pitch | N/A |
Weight | 0.5 LB |
