
- Crimp Fitting
- Straight Fitting Angle
- 18 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.33 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 5/8 in |
Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
Finish | Zinc |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 1.17 in |
Series | Global 2-Piece Series |
Fitting Type | DKO Light Duty Female Swivel |
Hole Dia. | 12.8 mm |
Thread Size | M26x1.5 |
Hose Dash Size | 10 |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Thread Pitch | 1.5 mm |
Overall Length | 2.33 in |
Tube O.D. | 18.000 mm |
Material | Carbon Steel |
Hex Size 1 | 1.259 in |
Hex Size | 32 mm |
End Type 1 | Metric |
Thread Sealant | No |
Weight | 0.45 LB |
