
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 3.58 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Type | Female Pipe Swivel |
Hex Size | 1.06 in |
Thread Size | 1/2-14 |
Threads per Inch | 14 |
Hose Dash Size | 8 |
Hose I.D. | 1/2 in |
Hole Dia. | 0.38 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.41 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hex Size 1 | 1 1/16 in |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Series | OTC Series |
Overall Length | 3.58 in |
Thread Pitch | N/A |
End Type 1 | NPTF |
Weight | 0.35 LB |
