
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.74 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1/2-14 |
Threads per Inch | 14 |
Fitting Type | Male Pipe |
Hex Size | 7/8 in |
Thread Sealant | No |
Thread Pitch | N/A |
Compatible Tube O.D. | 0.5 |
Material | Carbon Steel |
O.D. | 0.88 in |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.56 in |
Hex Size 2 | 7/8 in |
Fitting Angle | Straight |
Hole Dia. | 0.38 in |
Overall Length | 2.74 in |
Compatible Hose I.D. | 0.5 |
Hose I.D. | 1/2 in |
End Gender 1 | Female |
Style | Permanent |
Series | OTC Series |
End Type 1 | NPTF |
Hex Size 1 | 0.88 in |
Item Type | Fitting Assembly |
End Gender 2 | Male |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
End Type 2 | Line/Hose/Tube |
Weight | 0.25 LB |
