
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.96 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
End Type 1 | ORS |
Style | Permanent |
Hex Size 1 | 15/16 in |
Height | 0.590 in |
Overall Length | 2.96 in |
Tube O.D. | 1/2 in |
Hose Dash Size | 8 |
Thread Size | 13/16-16 |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 1.79 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Series | OTC Series |
Fitting Angle | 45° |
Weight | 0.258 LB |
