
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.86 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Pitch | N/A |
Hex Size | 7/8 in, 0.94 in |
O.D. | 1.005 in |
Hex Size 2 | 7/8 in |
Threads per Inch | 16 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.38 in |
Hose Cut-Off Factor | 1 1/2 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Style | Permanent |
Hose Dash Size | 8 |
Compatible Tube O.D. | 0.5 |
Hex Size 1 | 0.94 in |
Thread Size | 13/16-16 |
Fitting Angle | Straight |
Fitting Type | Female ORS Swivel |
Series | OTC Series |
Overall Length | 2.86 in |
End Type 1 | ORS |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Weight | 0.35 LB |
