
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.82 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size | 0.88 in |
Hose Cut-Off Factor | 1.65 in |
Rigid/Swivel | Swivel |
O.D. | 1.005 in |
Hole Dia. | 0.37 in |
Tube O.D. | 1/2 in |
Height | 0.550 in |
Fitting Type | JIC 37° Female Swivel 45° Elbow |
Item Type | Fitting Assembly |
Threads per Inch | 16 |
Compatible Tube O.D. | 0.5 |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
End Type 1 | SAE 37 |
Hose Dash Size | 8 |
Style | Permanent |
Thread Pitch | N/A |
Fitting Angle | 45° |
Thread Sealant | No |
Hose I.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Series | OTC Series |
Overall Length | 2.82 in |
Hex Size 1 | 0.88 in |
Thread Size | 3/4-16 |
Weight | 0.2 LB |
