
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.97 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.97 in |
Overall Length | 2.97 in |
Thread Pitch | N/A |
Fitting Type | Female Pipe Swivel |
Hole Dia. | 0.26 in |
End Type 1 | NPTF |
Hex Size | 0.88 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 18 |
Series | OTC Series |
Hose Dash Size | 6 |
Thread Size | 3/8-18 |
Hex Size 1 | 7/8 in |
Thread Sealant | No |
Weight | 0.2 LB |
