
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.27 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 6 |
Hole Dia. | 0.26 in |
Material | Carbon Steel |
Thread Size | 3/8-18 |
Item Type | Fitting Assembly |
Thread Pitch | N/A |
End Gender 2 | Male |
Hex Size | 11/16 in |
Hex Size 1 | 11/16 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.375 |
Style | Permanent |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Series | OTC Series |
O.D. | 0.688 in |
Fitting Type | Male Pipe |
Overall Length | 2.27 in |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.28 in |
End Gender 1 | Female |
End Type 1 | NPTF |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.375 |
Threads per Inch | 18 |
Hex Size 2 | 11/16 in |
Weight | 0.434 LB |
