
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1.31 in |
Hex Size 1 | 3/4 in |
Hex Size 2 | 11/16 in |
Style | Permanent |
Thread Size | 5/8-18 |
Series | OTC Series |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Thread Sealant | No |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Weight | 0.0 LB |
