
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | 90° |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Hex Size 1 | 11/16 in |
Style | Permanent |
Thread Size | 9/16-18 |
Tube O.D. | 3/8 in |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Series | OTC Series |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.26 in |
Weight | 0.0 LB |
