
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.02 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Rigid/Swivel | Swivel |
Hex Size 1 | 0.69 in |
Series | OTC Series |
Style | Permanent |
Height | 0.840 in |
Hose Cut-Off Factor | 1.22 in |
Fitting Type | JIC 37° Female Swivel 90° Elbow |
Thread Size | 9/16-18 |
Fitting Angle | 90° |
Tube O.D. | 3/8 in |
O.D. | 1.005 in |
Thread Pitch | N/A |
Compatible Tube O.D. | 0.375 |
Hex Size | 0.69 in |
Hole Dia. | 0.24 in |
Threads per Inch | 18 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose Dash Size | 6 |
End Type 1 | SAE 37 |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hose I.D. | 3/8 in |
Item Type | Fitting Assembly |
Overall Length | 2.02 in |
Weight | 0.2 LB |
