
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.98 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Fitting Assembly |
Hex Size 2 | 9/16 in |
Style | Permanent |
Tube O.D. | 5/16 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Overall Length | 1.98 in |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Hex Size | 9/16 in, 5/8 in |
Series | OTC Series |
Hose I.D. | 1/4 in |
Hex Size 1 | 5/8 in |
Hole Dia. | 0.17 in |
Threads per Inch | 20 |
Fitting Type | JIC 37° Female Swivel |
Hose Dash Size | 4 |
Thread Size | 1/2-20 |
End Type 1 | SAE 37 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Thread Pitch | N/A |
Hose Cut-Off Factor | 1.06 in |
Weight | 0.109 LB |
