
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Fitting Assembly |
Style | Permanent |
Fitting Angle | Straight |
End Type 1 | NPTF |
Thread Size | 1/4-18 |
Tube O.D. | 1/4 in |
Series | OTC Series |
Hex Size 1 | 3/4 in |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose Cut-Off Factor | 1.62 in |
Hose Dash Size | 4 |
Weight | 0.21 LB |
