
- Crimp Fitting
- 30° Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.87 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 4 |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Fitting Angle | 30° |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Overall Length | 2.87 in |
Hex Size | 3/4 in |
Threads per Inch | 18 |
Hex Size 1 | 3/4 in |
Fitting Type | Female Pipe Swivel |
Hole Dia. | 0.17 in |
Series | OTC Series |
Rigid/Swivel | Swivel |
Thread Size | 1/4-18 |
Thread Pitch | N/A |
Hose Cut-Off Factor | 1.95 in |
End Type 1 | NPSM |
Item Type | Fitting Assembly |
Weight | 0.1 LB |
