
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.06 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | OTC Series |
Item Type | Fitting Assembly |
Fitting Type | Male Pipe |
Thread Sealant | No |
Thread Size | 1/4-18 |
Hex Size | 9/16 in |
Hose Cut-Off Factor | 1.14 in |
Overall Length | 2.06 in |
End Type 1 | NPTF |
Threads per Inch | 18 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 9/16 in |
Fitting Angle | Straight |
Style | Permanent |
Hose I.D. | 1/4 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hex Size 2 | 9/16 in |
Hose Dash Size | 4 |
Hole Dia. | 0.17 in |
Thread Pitch | N/A |
Weight | 0.095 LB |
