
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
End Type 1 | SAE 37 |
Thread Size | 7/16-20 |
Hex Size 2 | 9/16 in |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Series | OTC Series |
Tube O.D. | 1/4 in |
Hose Dash Size | 4 |
Fitting Angle | Straight |
Thread Sealant | No |
Hex Size 1 | 9/16 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.07 in |
Weight | 0.0 LB |
