
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.09 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Fitting Assembly |
Thread Size | 9/16-18 |
Fitting Angle | 90° |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.17 in |
Hex Size 1 | 11/16 in |
Thread Pitch | N/A |
Height | 0.820 in |
Overall Length | 2.09 in |
Thread Sealant | No |
Tube O.D. | 1/4 in |
Style | Permanent |
Rigid/Swivel | Swivel |
Hose I.D. | 1/4 in |
Hex Size | 0.69 in |
Series | OTC Series |
Hose Dash Size | 4 |
Fitting Type | Female ORS Swivel 90° Short Drop Elbow |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Threads per Inch | 18 |
Hose Cut-Off Factor | 1.17 in |
Weight | 0.14 LB |
