
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.14 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Tube O.D. | 0.375 |
Tube O.D. | 1/4 in |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Series | OTC Series |
Hex Size 1 | 0.69 in |
Overall Length | 2.14 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose Cut-Off Factor | 1.15 in |
Hex Size 2 | 11/16 in |
Hole Dia. | 0.17 in |
O.D. | 1.005 in |
Thread Size | 9/16-18 |
Style | Permanent |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Weight | 0.0 LB |
