
- Crimp Fitting
- Straight Fitting Angle
- 2 in Hose Inside Diameter
- 4.59 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 2 | 2 1/2 in |
Hex Size | 2 1/2 in |
Hex Size 1 | 2 1/2 in |
Item Type | Fitting Assembly |
Hose Dash Size | 32 |
Compatible Tube O.D. | 2 |
Overall Length | 4.59 in |
Hose I.D. | 2 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.61 in |
Style | Permanent |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Thread Size | 2-11 1/2 |
End Type 1 | NPTF |
Threads per Inch | 12 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.75 in |
Fitting Type | Male Pipe |
O.D. | 1.005 in |
Thread Pitch | N/A |
Thread Sealant | No |
Series | OTC Series |
Weight | 2.5 LB |
