
- Crimp Fitting
- 90° Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 32 |
Thread Size | 2 1/2-12 |
Hose I.D. | 2 in |
End Type 1 | ORS |
Style | Permanent |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Item Type | Fitting Assembly |
Tube O.D. | 2 in |
Hose Cut-Off Factor | 5.42 in |
Fitting Angle | 90° |
Series | OTC Series |
Weight | 0.0 LB |
