
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 4.34 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Pitch | N/A |
End Type 2 | Line/Hose/Tube |
Fitting Type | JIC 37° Female Swivel |
Hose Cut-Off Factor | 2.39 in |
End Type 1 | SAE 37 |
End Connection Size Code | 32 |
O.D. | 1.005 in |
Rigid/Swivel | Swivel |
Hex Size | 2.88 in |
Item Type | Fitting Assembly |
Thread Size | 2 1/2-12 |
Fitting Angle | Straight |
Hose I.D. | 2 in |
Tube O.D. | 2 in |
Thread Sealant | No |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Threads per Inch | 12 |
Hole Dia. | 1.75 in |
Series | OTC Series |
Overall Length | 4.34 in |
Hex Size 1 | 2.88 in |
Style | Permanent |
Hose Dash Size | 32 |
Compatible Tube O.D. | 2 |
Weight | 2.5 LB |
