
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 4.18 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | Straight |
Thread Size | 1 1/2-11 1/2 |
Item Type | Fitting Assembly |
Thread Pitch | N/A |
Hose I.D. | 1 1/2 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
End Type 1 | NPTF |
Overall Length | 4.18 in |
Hose Dash Size | 24 |
Style | Permanent |
Hex Size 1 | 2 in |
Series | OTC Series |
Hose Cut-Off Factor | 2.36 in |
Hex Size | 2 in |
Fitting Type | Male Pipe |
Thread Sealant | No |
Hole Dia. | 1.26 in |
Threads per Inch | 11 1/2 |
End Type 2 | Line/Hose/Tube |
Weight | 2.0 LB |
