
- Crimp Fitting
- 45° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 4.54 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Size | 2-12 |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Thread Sealant | No |
Overall Length | 4.54 in |
Tube O.D. | 1 1/2 in |
Hose I.D. | 1 1/2 in |
End Type 1 | ORS |
Style | Permanent |
Item Type | Fitting Assembly |
Threads per Inch | 12 |
Series | OTC Series |
Hex Size | 2 1/4 in |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 2 1/4 in |
Fitting Angle | 45° |
Thread Pitch | N/A |
Fitting Type | Female ORS Swivel 45° Elbow |
Hose Dash Size | 24 |
Hose Cut-Off Factor | 2.71 in |
Hole Dia. | 1.26 in |
Height | 1.070 in |
Weight | 2.0 LB |
