
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 2 1/4 in |
Series | OTC Series |
Item Type | Fitting Assembly |
End Type 1 | ORS |
Hose Cut-Off Factor | 2.15 in |
Thread Size | 2-12 |
Style | Permanent |
Hose Dash Size | 20 |
Hex Size 2 | 1 13/16 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Thread Sealant | No |
Hose I.D. | 1 1/4 in |
Tube O.D. | 1 1/2 in |
Weight | 0.0 LB |
