
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 4.41 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hole Dia. | 1.26 in |
Hose Dash Size | 24 |
Series | OTC Series |
Tube O.D. | 1 1/2 in |
O.D. | 1.909 in |
Overall Length | 4.41 in |
Hex Size 1 | 2 1/4 in |
Item Type | Fitting Assembly |
Style | Permanent |
Material | Carbon Steel |
Compatible Tube O.D. | 1.5 |
Hose I.D. | 1 1/2 in |
End Type 1 | SAE 37 |
Thread Size | 1 7/8-12 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
End Gender 1 | Female |
Height | 3.170 in |
Hose Cut-Off Factor | 2.81 in |
Weight | 0.0 LB |
