
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 3.52 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Item Type | Fitting Assembly |
Overall Length | 3.52 in |
Hex Size 1 | 1 13/16 in |
Threads per Inch | 11 1/2 |
Thread Pitch | N/A |
Hose Cut-Off Factor | 1.79 in |
Compatible Tube O.D. | 1.25 |
Thread Size | 1 1/4-11 1/2 |
Fitting Angle | Straight |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Series | OTC Series |
Hose Dash Size | 20 |
Style | Permanent |
Hose I.D. | 1 1/4 in |
O.D. | 1.005 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.05 in |
Hex Size 2 | 1.81 in |
End Type 1 | NPTF |
Hex Size | 1 13/16 in |
Fitting Type | Male Pipe |
Weight | 1.063 LB |
