
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.63 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Size | 1 5/8-12 |
Hex Size 1 | 1 7/8 in |
Style | Permanent |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hex Size | 1 7/8 in |
Tube O.D. | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.05 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.9 in |
End Type 1 | ORB |
Thread Sealant | No |
Overall Length | 3.63 in |
Threads per Inch | 12 |
Series | OTC Series |
Hose I.D. | 1 1/4 in |
Fitting Type | Male Boss O-Ring |
Thread Pitch | N/A |
Fitting Angle | 90° |
Hose Dash Size | 20 |
Weight | 1.385 LB |
