
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.3 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Height | 2.510 in |
Threads per Inch | 12 |
Tube O.D. | 1 1/4 in |
Hose I.D. | 1 1/4 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Series | OTC Series |
Item Type | Fitting Assembly |
Overall Length | 5.3 in |
Hex Size | 1.88 in |
Fitting Angle | 90° |
Style | Permanent |
End Type 1 | ORS |
Hose Dash Size | 20 |
Fitting Type | Female ORS Swivel 90° Short Drop Elbow |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose Cut-Off Factor | 3.57 in |
Thread Pitch | N/A |
Thread Size | 1 11/16-12 |
Hex Size 1 | 1 7/8 in |
Rigid/Swivel | Swivel |
Hole Dia. | 1.02 in |
Weight | 1.667 LB |
