
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.85 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1 1/4 in |
Item Type | Fitting Assembly |
Fitting Angle | 90° |
Hex Size 1 | 1 7/8 in |
End Type 1 | ORS |
Overall Length | 4.85 in |
Series | OTC Series |
Style | Permanent |
Thread Sealant | No |
Height | 2.510 in |
Hose Cut-Off Factor | 3 1/2 in |
Thread Size | 1 11/16-12 |
Hose Dash Size | 16 |
Weight | 1.5 LB |
