
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.07 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 2 | 1 5/8 in |
Fitting Angle | Straight |
Hose I.D. | 1 in |
Tube O.D. | 1 1/4 in |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Style | Permanent |
Item Type | Fitting Assembly |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 1.9 in |
Thread Size | 1 11/16-12 |
Series | OTC Series |
Hex Size 1 | 1 7/8 in |
Thread Sealant | No |
Overall Length | 4.07 in |
Weight | 0.0 LB |
