
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.17 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1.81 in |
Series | OTC Series |
Thread Pitch | N/A |
Hose I.D. | 1 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Fitting Angle | Straight |
Overall Length | 3.17 in |
Hole Dia. | 0.81 in |
Thread Size | 1 5/8-12 |
Hex Size 1 | 2 in |
Style | Permanent |
Hex Size | 2 in |
End Type 1 | SAE 37 |
Hose Dash Size | 16 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Threads per Inch | 12 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Tube O.D. | 1 1/4 in |
Fitting Type | JIC 37° Female Swivel |
Weight | 1.067 LB |
