
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.88 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | OTC Series |
Thread Pitch | N/A |
Item Type | Fitting Assembly |
Thread Size | 1-11 1/2 |
Thread Sealant | No |
Fitting Type | Male Pipe Swivel |
Overall Length | 3.88 in |
Hose Dash Size | 16 |
Hole Dia. | 0.81 in |
Hose Cut-Off Factor | 2.53 in |
Threads per Inch | 11 1/2 |
Hex Size | 1 1/2 in |
Style | Permanent |
Hose I.D. | 1 in |
Rigid/Swivel | Swivel |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hex Size 1 | 1 1/2 in |
Weight | 0.967 LB |
