
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.22 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Pitch | N/A |
Item Type | Fitting Assembly |
Style | Permanent |
Hose Cut-Off Factor | 2.87 in |
Hole Dia. | 0.81 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Fitting Type | Female ORS Swivel 90° Short Drop Elbow |
End Type 1 | ORS |
Hex Size 1 | 1 5/8 in |
O.D. | 1.005 in |
Fitting Angle | 90° |
Overall Length | 4.22 in |
Compatible Tube O.D. | 1 |
Thread Sealant | No |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hose Dash Size | 16 |
Threads per Inch | 12 |
Tube O.D. | 1 in |
Series | OTC Series |
Thread Size | 1 7/16-12 |
Height | 2.210 in |
Hex Size | 1.62 in |
Weight | 1.067 LB |
